Shop All Sockets
Urrea
1/4"drive, 3/16 in, 12 point SAE socket
Mfr # 4706T
Zoro # G9746990
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point socket
- Width 3.15
- Features The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.15 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point socket |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Pro-Form (CF726BPF)
- MILWAUKEE TOOL Air Spreader Heat Gun Nozzle (49-80-0294)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1779248)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2231201)
- URREA 6 in socket rail (2584)
- URREA 3/8"drive, 5/8 in, 12 point SAE short socket. (5220)
- URREA 1/2" drive 12-point short socket 11/16" (5422)
- URREA 3/8"drive, 10mm, 6 point flex socket. (5273MH)
- URREA 1/2" drive spline short socket #24 (5424SPL)
- URREA Chrome finish hinge handle 3/4" X 20-3/16" (5668)
- WESTWARD 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E907)
- Urrea Sockets