Shop All Bit Sockets
Urrea
1/4"drive, 2.5mm hex bit socket.
Mfr # 477025M
Zoro # G9751489
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 477025M
- Zoro # G9751489
- UPC # 660731672527
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 2.5mm |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TOOL Tiger Tool TIG20175 10102 & 10803 Heavy Duty Drive Shaft Service Kit (TIG20175)
- GERBER Multi-Tool, Black, 9 Tools, Nylon (07400)
- CRAFTSMAN Sockets, 1/2" Drive 6mm 12 Point Deep So (CMMT44443)
- IRWIN Bit Speedbor Max 6Pc Set (IWAX236PC)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA 3/8" drive, Hexagonal short bit socket 1/8" (4990-1/8)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (544112M)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA 3/8" Drive Torx T30 Short Bit Socket (523930W)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- Urrea Bit Sockets