Shop All Bit Sockets
Urrea
1/4"drive, 1/4"hex bit socket, SAE.
Mfr # 4770-1/4
Zoro # G9746735
product price: $5.49
/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4770-1/4
- Zoro # G9746735
- UPC # 660731672671
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 5/64" |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tong, Chain 3233 1-6" De (92675)
- CRESCENT NICHOLSON Machinists File Set, Ergonomic, 5 piece (22040HNNN)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- KRAFT TOOL EZY-Tilt Float Bracket, 2 Hole (CC290)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- URREA Hexagonal Short Bit, Metric 3/8" Drive (49907M)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523927W)
- URREA Replacement Torx bit T45 (R5239T45)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- Urrea Bit Sockets