Shop All Sockets
Urrea
1/4"drive, 1/4 in, 6 point SAE socket
Mfr # 4708
Zoro # G9749930
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Application Heavy duty
- Color Silver
- Width 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3.19 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Application | Heavy duty |
Color | Silver |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill Swivel/Coolant 115V (0904104)
- DRILL AMERICA 1-1/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/32)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- DEWALT Folding Knife, 3 1/4 in L Blade, Black (DWHT10910)
- URREA 3/8"drive, 18mm, 12 point deep socket. (5018M)
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- URREA 3/8"drive, 10mm, 12 point deep socket. (5010M)
- URREA 3/4" Drive 12-Point Short Socket 36MM (5536M)
- URREA 1/2" Drive 6-Point Deep Socket 5/8" (5320H)
- URREA 1/2" Drive 12-Point Socket 31MM (5431M)
- CRAFTSMAN Sockets, 3/8" Drive 7/32" Flathead Screw (CMMT42651)
- Urrea Sockets & Ratchets