Shop All Sockets
Urrea
1/4"drive, 1/4 in, 12 point SAE socket
Mfr # 4708T
Zoro # G9751084
original price:
$3.41
7% off
new price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
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
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
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
- IRWIN Spade Bit, 5/8 In (88810)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 1/2 in L (54TN81)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Red (6959MD4)
- IRWIN Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel (9SP)
- URREA 1/4"drive, 9/32 in, 6 point SAE deep socket (4709L)
- URREA Chrome finish hinge handle 3/8" X 7-3/16" (5265)
- URREA 1/2" drive 6-point short socket 28MM (5428HM)
- URREA 1" Drive 12-Point Short Socket 75MM (5775M)
- URREA 1/2" drive 6-point short socket 30MM (5430HM)
- URREA 1/2" drive 12-point short socket 13/16" (5426)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW63)
- Urrea Sockets & Ratchets