Shop All Sockets
Urrea
1/4"drive, 13mm, 6 point metric short socket
Mfr # 4713M
Zoro # G9746604
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Features The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Width 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 0.67 |
Socket Depth | 3.15 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Features | The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | Point socket |
Description
The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz. (61SP)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5211M)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/4" (5340H)
- URREA 1/2" drive 12-point short socket 22MM (5422M)
- URREA 3/4" drive, 12-point short socket 1-5/16" (5542)
- URREA 3/8"drive, 3/8 in, 12 point SAE deep socket. (5012)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- PROTO Breaker Bar, 3/4" Drive Size, 20" Length (J5668)
- Urrea Sockets & Ratchets