Shop All Sockets
Urrea
1/4"drive, 1/2 in, 6 point SAE deep socket
Mfr # 4716L
Zoro # G9748065
product price: $2.35
/ea
Sold in multiples of 6 for $14.10
$14.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Width 0.71
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.71 |
Socket Depth | 0.71 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- MARSHALLTOWN FLOAT FINE CELL 9X4"" (RRF94F)
- URREA 3/8"drive, 7mm, 6 point short socket. (5207HM)
- URREA 3/8"drive, 13mm, 6 point short socket. (5213HM)
- URREA 1/2" Drive 12-Point Socket 18MM (5418M)
- URREA 1/2" Drive 6-Point Deep Socket 13/16" (5326H)
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- URREA 3/4" drive, 12-point short socket 1-5/16" (5542)
- KO-KEN Socket 15mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-15)
- Urrea Sockets & Ratchets