Shop All Sockets
Urrea
1/4"drive, 1/2 in, 12 point SAE socket
Mfr # 4716T
Zoro # G9748153
product price: $2.29
/ea
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point socket
- Features The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.15 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point socket |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (230W)
- RIDGID Powered Tubing Cutter (66138)
- ESTWING 4 lb. Head, 12" Length Indestructible Handle Brass Head Sledge Hammer (ESH-412X/BR)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- URREA 3/8"drive, 7mm, 6 point short socket. (5207HM)
- URREA 3/8"drive, 10mm, 12 point deep socket. (5010M)
- URREA 1/2" drive 8-point short socket 7/16" (5414S)
- URREA 1/2" drive spline short socket #26 (5426SPL)
- URREA 3/8"drive, 5/16 in, 6 point SAE deep socket. (5010H)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (308)
- Urrea Sockets