Shop All Bit Sockets
Urrea
1/4"drive, 1/16"hex bit socket, SAE.
Mfr # 4770-1/16
Zoro # G9747429
product price: $5.29
/ea
Sold in multiples of 6 for $31.74
$31.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tip size 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4770-1/16
- Zoro # G9747429
- UPC # 660731672589
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2" |
Tip size | 1/16" |
Details
Item | Bit socket |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch Central Vacuum - Hook Face - 3 / 16 Orbit (P-101657)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X40)
- S & W MANUFACTURING Plunger, Lght End Force, 5/16-18" (SSW10-5A)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA Socket, Torx(R) 3/8" Drive (523950W)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523915W)
- URREA Socket Set, SAE 1/2" Drive (5443-10M)
- KO-KEN Bit Socket TORX T45 90mm 3/8 Sq. Drive (13025.90-T45)
- Urrea Sockets & Ratchets