Shop All Sockets
Urrea
1/4"drive, 11/32 in, 12 point SAE socket
Mfr # 4711T
Zoro # G9750719
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point socket
- Color Silver
- Application Heavy duty
- Features The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 0.31 |
Socket Depth | 0.71 |
Details
Material | Steel |
Includes | Drive 12-point socket |
Color | Silver |
Application | Heavy duty |
Features | The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Item | Point socket |
Description
The URREA 1/4 in drive sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 23,000 RPM, 0.3 hp (MP4430)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- AIRCAT Composite Impact Wrench, 3/4" (1600-TH-A)
- URREA Sliding T-handle 1/2" x 9-1/2” (5484)
- URREA 1/2" drive 12-point short socket 25MM (5425M)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/4" (5340)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- URREA 1/2" drive 6-point deep socket 12MM (5312HM)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43335)
- Urrea Sockets