Shop All Sockets
Urrea
1/4"drive, 10mm, 6 point metric deep socket
Mfr # 4710LM
Zoro # G9748101
product price: $3.29
/ea
Sold in multiples of 6 for $19.74
$19.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Features The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.13 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Features | The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- BON TOOL Bon 84-820 Railroad Crayon Chalk 4"x1", -Yellow(72/Pkg) (84-820)
- PICARD Finishing Hammer w/ Extra Large Round Face and Straight Cross Peen (330g/11.6oz) (2525202)
- URREA 3/8"drive, 18mm, 6 point short socket. (5218HM)
- URREA 3/4" Drive 6-Point Deep Socket 15/16" (5530HL)
- URREA 3/8"drive, 1 in, 6 point SAE deep socket. (5032H)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- URREA 3/8"drive, 21mm, 12 point short socket. (5221M)
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- LISLE Oil Pressure Switch Socket, GM/Chrysler (13250)
- Urrea Sockets