Shop All Nut Setters and Bit Holders
Urrea
14 X 100 Mm Super Duty Magnetic Nut Setter
Mfr # 10214
Zoro # G9799515
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.94
- Material Steel
- Includes Hex dirve nut setters with rectractable magnet
- Application - Tools Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10214
- Zoro # G9799515
- UPC # 660731689334
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 3.94 |
Details
Material | Steel |
Includes | Hex dirve nut setters with rectractable magnet |
Application - Tools | Super duty |
Item | Rectractable magnet |
Description
The URREA 10214 14 X 100 Mm Super Duty Magnetic Nut Setter is the nut setter you need for your job. It provides superior performance, thanks to its powerful magnet that keeps nuts and screws in place. The hex shank size makes it compatible with most drill drivers and power tools. Ideal for repetitive assemblies of high precision and speed, this durable nut setter exceeds ISO 1173 standards. With a 1/4” hex drive opening size of 14 mm, box depth of 25 mm, and total length of 100 mm, this tool is ideal for applications where space is limited. This URREA 10214 14 X 100 Mm Super Duty Magnetic Nut Setter can help you get your work done faster than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- KO-KEN Socket 8mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-8)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA Nut Setter Bit, 1/4"X1-7/8" Mag (10576)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder, 10PK (MBH)
- Urrea Screwdrivers and Nutdrivers