Shop All Hex Keys
Urrea
1/4" Vinyl Grip T-Handle 6" Hex key
Mfr # 46416G
Zoro # G9837990
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 1/4"
- Material Steel
- Grip Style Ergonomic
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/4" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Tether Ready | No |
Number of Tips | 1 |
Measurement Type | SAE |
Description
SAE hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 1/4”. Length: 6”. Handle size: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3020)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4212)
- GEARWRENCH 11/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86434)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel (GN4C----T5-LN21)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- URREA Hex Key T-Hdle 6"4 Mm (46514GP)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- URREA Bimaterial handle folding SAE hex key set 9Pc (4977B)
- EKLIND 12mm Long Series Hex-L® Key (15624)
- Urrea Hex Keys & Hex Key Sets