Shop All Hex Keys
Urrea
1/4" T-handle 6" lg Hex Key
Mfr # 46416
Zoro # G9838779
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 1/4"
- Material Steel
- Number of Ball Ends 0
- Length Family Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/4" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 0 |
Grip Style | Ergonomic |
Measurement Type | SAE |
Number of Tips | 1 |
Key Shape | T-Shape |
Tether Ready | No |
Description
Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 1/4”. Length: 6”. Handle size: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- DRILL AMERICA 1-1/16"-18 HSS Plug Hand Tap (DWTST1-1/16-18P)
- FEIN Slugger, Cobalt 17/32 X 2 (63134134008)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- URREA 3/8" Industrial grande short L-type SAE Hex Key (49-3/8)
- URREA 5Mm Industrial grade long L-type Hex Key (49-5L)
- URREA 3/32" T-handle 6" lg Hex Key (46406)
- URREA 1-1/8" Industrial grande short L-type SAE Hex Key (49-1-1/8)
- URREA Heavy-duty metric L-type hex key set 9Pc (4972MHD)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size (LLM4)
- Urrea Wrenches