Shop All Check Nut Wrenches
Urrea
1/4" Satin finish 12-point combination wrench
Mfr # 1208A
Zoro # G9831514
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1/4"
- Overall Length 5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1208A
- Zoro # G9831514
- UPC # 660731682267
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1/4" |
Overall Length | 5" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1/4". Total length: 5". Outside diameter open end: 39/64". Outside diameter box end: 27/64". Head thickness open end: 13/64". Head thickness box end: 15/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-108 Shovel, Round Point 47" Fiberglass Handle (28-108)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J07529L)
- BON TOOL Egg Beater Mixer, Plated 5" Diameter, 30" Hex Shaft (15-393)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 25/64 (C22505)
- URREA 1" Full polished 12-point combination wrench (1232)
- URREA 3/8" Satin finish 12-point combination wrench (1212A)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- URREA 1-1/8" Full polished 12-point combination wrench (1236)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- URREA 16 MM Satin finish 12pt combination wrench (1216MA)
- Urrea Wrenches