Shop All Multi-Bit Screwdrivers
Urrea
1/4" Pear Head Hex bit ratchet
Mfr # 4749T
Zoro # G9831742
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.34
- Handle Material Steel
- Includes Hex bit ratchets
- Nut Driver Handle Color Silver
- Nut Driver Hex Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4749T
- Zoro # G9831742
- UPC # 660731697612
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 1.34 |
Nut Driver Hex Size | 1/4" |
Details
Handle Material | Steel |
Includes | Hex bit ratchets |
Nut Driver Handle Color | Silver |
Item | Bit ratchets |
Primary Application | Heavy duty |
Description
1⁄4” Hex bit ratchet, with Quick release system. Brings better torque transmission than traditional screwdrivers. Total length: 4”. Head width: 13/16”. Head Depth: 3/8”. Teeth: 60. Swing Arc: 6°. Head Type: pear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw For Tubing Cutters (32930) (34345)
- CHICAGO-LATROBE Screw Machine Drill Bit, L Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50841)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- IRWIN BIT DRILL FORSTNER 1"" (1966900)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA 1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1 (9315MS)
- URREA Urrea 15-1 Interchangeable Bit Screwdriver, 9315MS, 8 1/2" Long, 15 Bits (9315MS)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- STANLEY Standard, Phillips Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:3 (66-344)
- Urrea Multi-Bit Screwdrivers