Shop All Round Dies
Urrea
1/4" NPT pipe threader die head
Mfr # 850-1/4
Zoro # G9829204
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 3.23
- Includes Die head
- Application Industrial duty
- Length (In.) 3.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-1/4
- Zoro # G9829204
- UPC # 660731699173
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 3.23 |
Length (In.) | 3.31 |
Details
Item | Die head |
Die Material | Steel |
Includes | Die head |
Application | Industrial duty |
Description
Die head 1/4" NPT made of Cr-Mo steel. For use on sets 850 851 852 and 862.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48818)
- GEDORE Set Of Rivetting Setters And Snap Dies (125 B)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Threading Die Set, 1 1/4 Npt (850-1 1/4P)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- URREA 2" NPT pipe threader die head (850-2)
- URREA 1" NPT pipe threader die head (850-1)
- HOUGEN-OGURA 7/16 in. X 5/8 in. C Oblong Die, >1/4-3/8THK (75711)
- Urrea Dies