Shop All Hand Held Punches
Urrea
1/4" Non-Sparking Long Drift Punch
Mfr # UH96-1/4
Zoro # G0300642
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 1/16"
- Includes Punches
- Material Bronze-Aluminum
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH96-1/4
- Zoro # G0300642
- UPC # 660731690880
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 1/16" |
Details
Item | Punches |
Includes | Punches |
Material | Bronze-Aluminum |
Application | Heavy duty |
Description
Long drift punch. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 1/4”. Tip size: 1/16”. Length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Aluminium Oxide Grinding Stone (997)
- RIDGID Drain Cleaning Attachment (71853)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- BETA Tool Cabinet, 8 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004687)
- URREA Punch, 7/16" Drift (96-7/16)
- URREA Punch, 5/16" Drift (96-5/16)
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- URREA Punch, 1/2" Drift (96-1/2)
- URREA Punch, 1/4" Drift (96-1/4)
- URREA Brass straight drift punch 3/4"x8" (49922)
- HOUGEN-OGURA 9/16 x 13/16 in. Oblong Punch (76371)
- Urrea Hand Held Punches