Shop All Chisels
Urrea
1/4'' Non-Sparking Cold Cut Chisel
Mfr # UH86A-1/4
Zoro # G0300728
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5151/8"
- Material Bronze-Aluminum
- Size 1/4"
- Application Heavy duty
- Includes Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 5.5151/8" |
Size | 1/4" |
Tip size | 1/16" |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Application | Heavy duty |
Includes | Chisel |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 1/4”. Tip size: 1/16”. Length: 51/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18124)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40116)
- WESTWARD #27 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL97)
- HHIP 3 Piece 1/2-5/8 & 3/4" SCLCR Indexable Boring Bar Set (1001-0021)
- URREA Cold cut Chisel Set, 5Pc 1/4"-1/2" (86C)
- URREA Cold Cut Chisel 3/4"x5/8" (86A-5/8)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA Cold Cut Chisel 5/8"x1/2" (86A-1/2)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- STANLEY Bi-Material Short Blade Wood Chisel – 1/2" (16-308)
- Urrea Chisels