Shop All Center Punches
Urrea
1/4" Non-Sparking 90° Center Punch
Mfr # UH41-1/4
Zoro # G0313242
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.944-5/16"
- Includes Center punches
- Application Heavy duty
- Material Bronze-Aluminum
- Tip Size (In.) 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH41-1/4
- Zoro # G0313242
- UPC # 660731691047
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 3.944-5/16" |
Tip Size (In.) | 1/16" |
Details
Item | Punches |
Includes | Center punches |
Application | Heavy duty |
Material | Bronze-Aluminum |
Description
Non-Sparking Punches. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. 90° center punch. Body size: 1/4". Tip size: 1/16". Length: 4-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Impact Socket (SID12310)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- STECK MANUFACTURING Spec-Out Nib File, Coarse (STC35250)
- KLEIN TOOLS Insulated Pliers, Side Cutters, 9-Inch (2139NERINS)
- URREA Punch, 90° 1/2" Center (41-1/2)
- URREA Punch, 90° 5/8" Center (41-5/8)
- URREA Punch, 90° 7/16" Center (41-7/16)
- URREA Punch, 90° 3/8" Center (41-3/8)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- FOWLER Super Heavy Duty Automatic Center Punch (525002900)
- STM Bright Finish Standard Duty Automatic Centre Punch (326290)
- Urrea Cutting and Shaping Tools