Shop All Combination Wrenches
Urrea
14 Mm X 15 Mm Obstruction Sati
Mfr # 171415
Zoro # G9731292
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metric obstruction wrenches
- Overall Length 6-45/64"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 171415
- Zoro # G9731292
- UPC # 660731604344
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 6-45/64" |
Details
Includes | Metric obstruction wrenches |
Application | Heavy duty |
Description
This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Opening size: 14 x 15 mm. Total Length: 6-45/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21227B6118GR)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt (311161-D)
- URREA Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size (1162)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- URREA High-leverage wrench bars, 1" internal diameter. (26HL3B)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- URREA Full polished Open-end Wrench, 9/16" x 5/8" opening size (3030)
- WESTWARD Combination Wrench, SAE, 1-7/16in Size (1EYF5)
- Urrea Wrenches