Shop All Check Nut Wrenches
Urrea
14 MM Full polished 12-point combination wrench
Mfr # 1214M
Zoro # G9828793
product price: $6.45
/ea
Sold in multiples of 6 for $38.70
$38.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 14mm
- Overall Length 7-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1214M
- Zoro # G9828793
- UPC # 660731602326
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 14mm |
Overall Length | 7-9/16" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 14 mm. Total length: 7-9/16”. Outside diameter open end: 1-13/64”. Outside diameter box end: 7/8". Head thickness open end: 17/64". Head thickness box end: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Square Screwdriver #1 Round (35844)
- THE NOCO CO NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013 (GBC013)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- CAPRI TOOLS 1/4 in. Double Flaring Tool (CP21110-14)
- URREA 8 mm Full polished 6-point combination wrench (1208MH)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- URREA 25 MM Satin finish 12pt combination wrench (1225MA)
- URREA 27 MM Full polished 12-point combination wrench (1227M)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- Urrea Wrenches