Shop All Pipe Wrenches
Urrea
14" L 2" Cap. Iron Heavy Duty Pipe Wrench
Mfr # 814HD
Zoro # G9838401
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 2"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 814HD
- Zoro # G9838401
- UPC # 660731621525
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Heavy Duty Pipe Wrench |
Jaw Capacity | 2" |
Handle Material | Iron |
Description
Spring jaw system for great clamping action and quick release. The knurled nut easily slides the upper jaw. Replaceable heat-treated steel alloy jaws. Comfortable handle design is strong without being too heavy. Total length: 14". Max pipe capacity: 2”. Weigth: 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bessey Tools BV-HD60 6 in. Heavy Duty Workshop Bench Vise (198740)
- M.A. FORD 1/4 in Size, Carbide, Straight Shank (20525000T)
- ARP M11 X 2.00 THREAD CLEANING TAP (912-0011)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID23319)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- URREA 10" L 1-1/2" Cap. Iron Heavy Duty Pipe Wrench (810HD)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- URREA 18" L 2-1/2" Cap. Aluminum Pipe Wrench (818A)
- HANSON Aluminum Pipe Wrench, 36 in. Long, 5 in. Jaw Capacity (2074136)
- Urrea Pipe Wrenches