Shop All Pipe Wrenches
Urrea
14" L 2" Cap. Iron Ductile Pipe Wrench
Mfr # 814UI
Zoro # G9841789
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 2"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 814UI
- Zoro # G9841789
- UPC # 660731911992
- Country of Origin Mexico
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Ductile Pipe Wrench |
Jaw Capacity | 2" |
Handle Material | Iron |
Description
Ductile-iron housing and a H-beam handle. Forged movable jaw and fixed jaw. Graduated opening on movable jaw for easy reference. Teeth hardened by induction. Total length: 14". Max pipe capacity: 2”. Weigth: 3.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9074)
- DRILL AMERICA 1-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1562)
- DRILLCO 3/8-24, NITRO SPIRAL POINT TAPS - 2100N (21N124FP)
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point (SUN213ZUMDL)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- URREA 24" L 3" Cap. Iron Pipe Wrench (824HD)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- URREA 14" L 2" Cap. Iron Heavy Duty Pipe Wrench (814HD)
- URREA 12" L 2" Cap. Iron Heavy Duty Pipe Wrench (812HD)
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- CRESCENT 18" Aluminum K9 Jaw Pipe Wrench (CAPW18)
- Urrea Wrenches