Shop All Multi-Bit Screwdrivers
Urrea
1/4 Inch Revolver Type Screwdriver with auto/HVAC tips 14 in 1
Mfr # 9314MS
Zoro # G9821915
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.57
- Handle Material Steel
- Includes Inter hangeabble bit screwdriver
- Driver Type Slotted, Phillips, Square, Adapter, Torx and Nut driver
- Nut Driver Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9314MS
- Zoro # G9821915
- UPC # 660731673456
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 1.57 |
Details
Handle Material | Steel |
Includes | Inter hangeabble bit screwdriver |
Driver Type | Slotted, Phillips, Square, Adapter, Torx and Nut driver |
Nut Driver Handle Color | Gray |
Primary Application | Heavy duty |
Item | Screwdriver |
Description
Urrea Interchangeable bit screwdrivers are high performance, ergonomic, functional, and of novel design, unlike any multi-bit screwdriver in the market. Double bits made with S2, featuring a Steel ball detent security device in the middle to prevent them from slipping out when using them. The shank hollow center works as a 1⁄4 hexagonal nut driver. Ergonomic soft handle increases strength and comfort. Tips included: Slotted: 5.5. Schrader valve. Phillips: #1, #2. Torx: T9, T10, T15, T20,T25, T27, T30, T40. Adapter: 1/4” sq dr socket adapter. Nut driver: 1/4” hex.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- KLEIN TOOLS Backpack, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 27 Pockets (55665)
- SUPERCUT 57.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (352016)
- DICKIES 3-Piece Accessory and Small Tool Pouch Combo Set (57072)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA Magnetic interchangeable bit screwdriver for 1/4 hex bits (9300MS)
- URREA Urrea 15-1 Interchangeable Bit Screwdriver, 9315MS, 8 1/2" Long, 15 Bits (9315MS)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit (NASTPDK2)
- Urrea Multi-Bit Screwdrivers