Shop All Tool Boxes
Urrea
Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H
Mfr # 9900
Zoro # G9845444
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Features The URREA 24 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box includes a tray for better organization of tools. 570 in3 storage capacity. 14-1/2" x 7-1/2" x 5-1/4".
- Includes Plastic tool box
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9900
- Zoro # G9845444
- UPC # 660731624007
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 14 in |
Depth | 7-1/2 in |
Height | 5-1/4 in |
Nominal Outside Width | 14-1/2" |
Nominal Outside Height | 5-1/4" |
Nominal Outside Depth | 7-1/2" |
Details
Item | Tool Box |
Material | Plastic |
Color | Red |
Features | The URREA 24 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box includes a tray for better organization of tools. 570 in3 storage capacity. 14-1/2" x 7-1/2" x 5-1/4". |
Includes | Plastic tool box |
Application | Industrial duty |
Storage Capacity | 570 |
Primary Tool Box Material | Plastic |
Primary Tool Box Color | Red |
Description
The URREA 24 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box includes a tray for better organization of tools. 570 in3 storage capacity. 14-1/2" x 7-1/2" x 5-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Ford Driveline Socket Metric (212ZUMDL)
- DRILL AMERICA .3850 HSS Straight Shank Chucking Reamer (DWRR.3850)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- DEWALT Backing flange for 5/8"-11 shaft grinders to mount type 1 cutoff wheels (DW4706)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- URREA Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H (D6C20)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- URREA Tool Box, Steel, Black, 20 in W x 11 in D x 8-1/2 in H (D61)
- Urrea Tool Boxes