Shop All Screwdriver Bits
Urrea
1/4” hex power drive slotted bits 8F-10R x 1-15/16"
Mfr # 14016
Zoro # G9801335
product price: $0.75
/ea
Sold in multiples of 10 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Slotted
- Fastening Tool Tip Size 8F-10R
- Hex Shank Size 1/4"
- Overall Bit Length 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 14016
- Zoro # G9801335
- UPC # 660731603910
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8F-10R |
Hex Shank Size | 1/4" |
Overall Bit Length | 0.39 |
Width | 1.97 |
Details
Application - Tools | Industrial duty |
Bit Style | Slotted |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hez power drive slotted bits, 10 pieces |
Handle Color | Silver |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Screw Size: 8F-10R. Tip Thickness: 0.042”. Tip Width: 9/32”. Total Lenght: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 5 1/2 in TealShield(TM) Needle Nose Plier Molded Grip Handle (2847)
- PROTO 8 Piece SAE Fold-Up Hex Key Set, J4991 (J4991)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/4", Number of Flutes: 6 (C6-1/4-90)
- URREA Power Bit, Torx T15 1/4X6" (16615)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- URREA Urrea Interchangeable Double Screwdriver Bit, , 1-1/2" Long, Phiilips Tip #2 & Slotted 8-10 (30004)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- URREA Insert Bit, Ph #1 1" Lg 1/4" (20004)
- EAZYPOWER Insert Bit, 7/64", 1" L (19248)
- Urrea Screwdrivers and Nutdrivers