Shop All Screwdriver Bits
Urrea
1/4” hex power drive slotted bits 12F-14R x 1-15/16"
Mfr # 14024
Zoro # G9799691
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Slotted
- Fastening Tool Tip Size 12F-14R
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 14024
- Zoro # G9799691
- UPC # 660731603934
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12F-14R |
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.39 |
Details
Application - Tools | Industrial duty |
Bit Style | Slotted |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive slotted bits, 10 pieces |
Handle Color | Silver |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Screw Size: 12F-14R. Tip Thickness: 0.050”. Tip Width: 3/8”. Total Lenght: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescoping Mirror, Acrylic, 2 x 2 In, 29 L (312A)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- PROSOURCE Tool Glazing 2In1 Steel (14300)
- URREA Hex Tip Bit, 1/4"-3/16"X1-1/4" (24020)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- URREA Heavy-duty 1/4” hex power drive Torx® T9X1-15/16 bits (16008X)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X6 bits (16630X)
- URREA Insert Bit, Ph #1 1" Lg 1/4" (20004)
- URREA Power Bit, Torx T20 1/4X3-1/2 (16320)
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x60)
- Urrea Screwdriver Bits