Shop All Screwdriver Bits
Urrea
1/4” hex drive slotted screwdriver bits 12F-14R 1"
Mfr # 22016
Zoro # G9831995
Sold in multiples of 25 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Slotted
- Hex Shank Size 1/4"
- Overall Bit Length 0.39
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 22016
- Zoro # G9831995
- UPC # 660731605273
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 0.39 |
Width | 0.98 |
Details
Application - Tools | Industrial duty |
Bit Style | Slotted |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive screwdriver bits, 25 pieces |
Handle Color | Silver |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Screw Size: 10F-12R. Tip Thickness: 0.046”. Tip Width: 9/32". Total Lenght: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Retriever, 5 lb. Pull (906)
- DEWALT Drill Bits, 1/4" Hex (DWA5010)
- POWERBUILT 10Pc Nutdriver Bit Set (642499)
- REGAL CUTTING TOOLS 1/4-20 H6 Bottom Met-Flo Tap (010371AS)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T27 Tip (23030)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph3 (21112)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- URREA 10F-12R Heavy-duty 1/4” hex power drive slotted bit (14020X)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA Insert Bit, Torx Tamper T10X1" (23014)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- Urrea Screwdriver Bits