Shop All Screwdriver Bits
Urrea
1/4” hex drive, hex screwdriver bits 3/32"X1-1/4"
Mfr # 24008
Zoro # G9829633
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1.26
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 24008
- Zoro # G9829633
- UPC # 660731605877
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1.26 |
Width | 0.2 |
Tip size | 3/32" |
Details
Application - Tools | Industrial duty |
Bit Style | Hex |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive screwdriver bits, 10 pieces |
Handle Color | Silver |
Description
Deals for general purpose applications operated with hand tools. Tips with high wear resistance and therefore long service life. Made with S2 steel. Designed to work by hand tool supporting the application of low torques. Low hardening heat treatment. Tip size: 3/32". Total length: -1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN822.9-6-12-BN Mini Index Plunger (822.9-6-12-BN)
- TECHNIKS Spring Collet, ER32, 7/32 in. (04232-7/32)
- OSG End Mill, Stub, Carbide, 5/16, 4 FL, Sq End (414-3125)
- BAHCO Bahco Bahco Cabinet Scraper (BAH4741500.8)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- URREA 1/4” hex drive, hex screwdriver bits 1/8"X1-1/4" (24012)
- URREA Ph #3 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12033X)
- URREA Power Bit, Torx T15 1/4X6" (16615)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20040)
- VEGA Torq-Set 5/16 Insert Bit x 1-1/4" - 5/16 (232TS516I)
- Urrea Screwdriver Bits