Shop All Check Nut Wrenches
Urrea
1/4" Full polished 12-point combination wrench
Mfr # 1208
Zoro # G9836782
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1/4"
- Overall Length 5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1208
- Zoro # G9836782
- UPC # 660731601930
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1/4" |
Overall Length | 5" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1/4". Total length: 5”. Outside diameter open end: 39/64". Outside diameter box end: 27/64". Head thickness open end: 13/64". Head thickness box end: 15/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Super Charger (48-59-1815)
- PROTO 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points (J5426S)
- FREUD Combination Blade, 10 (LU84M011)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82035)
- URREA 19 MM Satin finish 12pt combination wrench (1219MA)
- URREA 5/16" Full polished 12pt short combination wrench (1210T)
- URREA 29 MM Full polished 12-point combination wrench (1229M)
- URREA 9 MM Full polished 12-point combination wrench (1209M)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- Urrea Wrenches