Shop All Universal Sockets
Urrea
1/4" Drive Universal Knot SAE
Mfr # 4770
Zoro # G9790521
Sold in multiples of 6 for $40.74
$40.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Output Drive Size 1/4"
- Output Drive Type Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4770
- Zoro # G9790521
- UPC # 660731610833
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Universal Knot |
Output Drive Type | Square |
Number of Points | 4 |
Description
This accessory allows you to work on screws found in tight or deep areas where the ratchet head cannot reach, and is available in different lengths. The maximum recommended torque for a 3/8” extension of any length is 1200 in-lb. Drive size: 1/4". Total length: 1-5/16”. Max torque resistance: 250 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-12MM)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- BETA Dead-Blow Hammer, 60mm (013910210)
- URREA 1" Drive Universal Knot SAE (5870)
- URREA 3/8" Drive Universal Knot SAE (5270)
- URREA 3/4" Drive Universal Knot SAE (5670)
- KO-KEN Universal Socket TORX E12 48.8mm 3/8 Sq. Drive (3440T-E12)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- CAPRI TOOLS 1/4 in Drive 3/8 in Universal Socket (1-2194)
- KO-KEN Universal Socket 14mm Nut Grip 49.5mm 3/8 Sq. Drive (3441M-14)
- Urrea Universal Sockets