Shop All Impact Universal Joints
Urrea
1/4" Drive Universal Impact Knot, SAE
Mfr # 6970
Zoro # G9831681
product price: $17.35
/ea
Sold in multiples of 6 for $104.10
$104.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- For Use With Impact Socket and Impact Extension
- Output Drive Type Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6970
- Zoro # G9831681
- UPC # 660731618310
- Country of Origin Mexico
- Category Impact Universal Joints
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
Item | Universal Impact Knot |
SAE or Metric | SAE |
For Use With | Impact Socket and Impact Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
The impact universal joint allows you to use impact sockets in hardto-reach areas, even letting you work at an angle up to 90°. This tool is the link between the impact socket and the impact extension, driven by pneumatic tool (or air tool). Length Total: 1-11/16”. Spring-loaded pin drive. Drive size: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 6-Point Socket (SHD03002)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-L (54111)
- KO-KEN Socket 13mm 6 Point 80mm 1/2 Sq. Drive (14300M-13)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN71)
- URREA 1/2" Drive Universal Impact Knot, SAE (7470P)
- URREA 1" Drive Universal Impact Joint, SAE (10670B)
- URREA 3/4" Drive Universal Impact Knot, SAE (7570)
- URREA 1" Drive Universal Impact Knot, SAE (10670)
- URREA 3/8" Drive Universal Impact Knot, SAE (7270P)
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- Urrea Impact Universal Joints