Shop All Impact Socket Sets
Urrea
1/4" Drive Socket Set, Metric, 11 pcs
Mfr # 69212
Zoro # G9833054
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Phosphatized
- SAE or Metric Metric
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 69212
- Zoro # G9833054
- UPC # 660731638813
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Finish | Phosphatized |
SAE or Metric | Metric |
Number of Pieces | 11 |
Includes | (11) Set Includes 6 Point Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
Item | Socket Set |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX Drill Sharpener V-390 (JVT390)
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round (602-3)
- GREENLEE Quick Change Arbor, 1/4 Dia x 2 1/2 In L (645-011)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- URREA 1/2" Drive Socket Set, SAE, 19 pcs (74106)
- URREA 1" Drive Socket Set, Metric, 14 pcs (15201H)
- URREA 1" Drive Deep Socket, SAE, 12 pcs (10000L)
- URREA Double head 1/2", 6-pt Metric and SAE Impact socket set 7 pce. (7400DE)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- DEWALT 1/2" 10 Pc. Socket Set - IMPACT READY(R) (DW22812)
- Urrea Impact Socket Sets