Shop All Socket Sets
Urrea
1/4" Drive SAE, Metric, 44 pcs
Mfr # 4700A
Zoro # G9805212
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 44
- Measurement Type SAE, Metric
- Drive Size 1/4"
- Includes 1/4" Drive 6 Point Socket: (1) 3/16", (1) 7/32", (2) 1/4", (2) 9/32", (2) 5/16", (2) 11/32", (2) 3/8", (2) 7/16", (2) 1/2", (2) 9/16",(1) 4mm, (1) 5.5mm, (2) 6mm, (2) 7mm, (2) 8mm, (2) 9mm, (2) 10mm, (2) 11mm, (2) 12mm, (2) 13mm, (2) 14mm; (1) 1/4" x 5"; (1) Extension: 1/4" x 3"; (1) 1/4" x 6"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4700A
- Zoro # G9805212
- UPC # 660731649475
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 44 |
Item | Drive Sockets with Accessories |
Measurement Type | SAE, Metric |
Includes | 1/4" Drive 6 Point Socket: (1) 3/16", (1) 7/32", (2) 1/4", (2) 9/32", (2) 5/16", (2) 11/32", (2) 3/8", (2) 7/16", (2) 1/2", (2) 9/16",(1) 4mm, (1) 5.5mm, (2) 6mm, (2) 7mm, (2) 8mm, (2) 9mm, (2) 10mm, (2) 11mm, (2) 12mm, (2) 13mm, (2) 14mm; (1) 1/4" x 5"; (1) Extension: 1/4" x 3"; (1) 1/4" x 6" |
SAE or Metric | SAE, Metric |
Description
1/4" drive socket set with accessories 44PC. The set includes: 1/4" drive 6pt Socket: 12mm, 13mm, 14mm, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm. 1/4" drive 6pt deep socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm. Extension 1/4"X3". Extension 1/4"X6". 1/4" drive 6pt socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4" drive 6pt deep socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4"Reversible Ratchet Offset. Metal Tool Box 15"X7"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- CAPRI TOOLS 8-Slot Wrench Rack Organizer (CPWR8RD)
- CENTURY DRILL & TOOL Pilot Drill 1/4 in., 3-1/4 in. L (05307)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 1/4" Drive SAE, 12 pcs (4700C)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 3/8" Drive Metric, 12 pcs (52212)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4950)
- Urrea Socket Sets