Shop All Socket Sets
Urrea
1/4" Drive SAE, Metric, 15 pcs
Mfr # 4700PM
Zoro # G9807419
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE, Metric
- Includes (3) 1/4" Drive 12 Point Socket: 1/4", 3/8", 1/2"; (10) 1/4" Drive 6 Point Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) 1/4"Drive Extension: 3"; (1) 1/4" Drive Reversible Ratchet: 5" 45 Teeth
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4700PM
- Zoro # G9807419
- UPC # 660731638615
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 15 |
Measurement Type | SAE, Metric |
Includes | (3) 1/4" Drive 12 Point Socket: 1/4", 3/8", 1/2"; (10) 1/4" Drive 6 Point Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) 1/4"Drive Extension: 3"; (1) 1/4" Drive Reversible Ratchet: 5" 45 Teeth |
SAE or Metric | SAE, Metric |
Item | Socket Set |
Description
1/4" drive socket set with accessories 15PC. The set includes: Extension 1/4"X3". 1/4" Reversible Ratchet Offset. 1/4" drive 6pt socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm. 1/4" drive 12pt socket: 1/4", 3/8", 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- IRWIN 7/32 in. X 3-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016014)
- STAHLWILLE TOOLS Ratchet ring Wrench Size 1/2 x 9/16 " L.170 mm (41553234)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- URREA 1/2" Drive Metric, 17 pcs (54208)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- CTA MANUFACTURING 15 Pc. Torx Plus Socket Set (5420)
- Urrea Sockets & Ratchets