Shop All Socket Sets
Urrea
1/4" Drive SAE, 8 pcs
Mfr # 47102
Zoro # G9746814
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Nickel Chrome
- SAE or Metric SAE
- Includes (8) Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47102
- Zoro # G9746814
- UPC # 660731610178
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Finish | Nickel Chrome |
SAE or Metric | SAE |
Includes | (8) Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Number of Pieces | 8 |
Item | Deep Socket |
Material | Chrome Vanadium Steel |
Description
The URREA 1/4 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. The set features 8 sockets sizes: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- KO-KEN Bit 5mm Hex 50mm 1/4 Hex Drive (121H.50-5)
- WIHA Insulated Socket Set, 10 pc. (31595)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 1/4" Drive SAE, 20 pcs (4700CA)
- URREA 3/8" Drive Metric, 12 pcs (5200LP)
- URREA 3/4" Drive Metric, 17 pcs (55205)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 1/2", 1/4" Drive Metric, 50 pcs (4754PM)
- Urrea Socket Sets