Shop All Socket Sets
Urrea
1/4" Drive SAE, 5 pcs
Mfr # 4700J
Zoro # G9747164
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Includes (5) Socket: 1/4", 5/16", 3/8", 7/16", 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Finish Nickel Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4700J
- Zoro # G9747164
- UPC # 660731685459
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 5 |
Item | Flex Socket |
Includes | (5) Socket: 1/4", 5/16", 3/8", 7/16", 1/2" |
Measurement Type | SAE |
SAE or Metric | SAE |
Finish | Nickel Chrome |
Material | Chrome Vanadium Steel |
Description
The URREA 1/4 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 5 flex sockets sizes: 1/4", 5/16", 3/8", 7/16", 1/2". Exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (11750)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/16 (50086)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (32L07)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (82067D2B123910)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- URREA Reversible ratchet with offset design 1/4" (4749G)
- URREA 1/2", 1/4" Drive Metric, 50 pcs (4754PM)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 1/2" Drive SAE, 18 pcs (54P17)
- URREA 1" Drive SAE, 28 pcs (57104)
- URREA 1" Drive Metric, 12 pcs (5800AM)
- Urrea Sockets & Ratchets