Shop All Socket Sets
Urrea
1/4" Drive SAE, 17 pcs
Mfr # 47111
Zoro # G9805194
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Includes (11) 1/4" Socket 12 Point Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Reversible Ratchet: 5" Teeth 48; (1) 7"; (2) Extensions: 3", 6"; (1) 1/4" Universal Joint: 1-5/16"; (1) Metal Box: 9-41/64" x 4-59/64" x 1-37/64"
- Number of Pieces 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47111
- Zoro # G9805194
- UPC # 660731635270
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | (11) 1/4" Socket 12 Point Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Reversible Ratchet: 5" Teeth 48; (1) 7"; (2) Extensions: 3", 6"; (1) 1/4" Universal Joint: 1-5/16"; (1) Metal Box: 9-41/64" x 4-59/64" x 1-37/64" |
Item | Socket Set |
Number of Pieces | 17 |
Description
1/4" drive socket set with accessories 17PC. The set includes: 1/4" drive 12pt socket 5/32"3/16"7/32"1/4"9/32"5/16"11/32"3/8"7/16"1/2"9/16"1/4" Rev Ratchet Pear-HeadExtension 1/4"X3"Extension 1/4"X6"Socket Driver 1/4"X3"Universal Joint 1/4"Metal Tool Box 10"X5"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Planetary Drive Floor Grinder, 2 HP, 110V (PG450)
- KO-KEN Socket 42mm 6 Point 62mm 3/4 Sq. Drive (6400M-42)
- DEWALT Claw Hammer, Steel Head, Rubber Handle (DWHT51003)
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- URREA 3/8" Drive SAE, 13 pcs (52130)
- URREA Combination drive sets of 78 PC (475254)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- Urrea Socket Sets