Shop All Socket Sets
Urrea
1/4" Drive SAE, 16 pcs
Mfr # 47112
Zoro # G9841971
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set Includes: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; 1/4" Rev Ratchet Pear-Head; Extension 1/4"X3"; Extension 1/4"X6"; Universal Joint 1/4"; Socket Driver 1/4"X3"; Metal Case
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47112
- Zoro # G9841971
- UPC # 660731632187
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | Set Includes: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; 1/4" Rev Ratchet Pear-Head; Extension 1/4"X3"; Extension 1/4"X6"; Universal Joint 1/4"; Socket Driver 1/4"X3"; Metal Case |
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 16 |
Item | Socket Set |
Description
1/4" drive socket set with accessories 16PC. The set includes: 1/4" drive 6pt socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4" Rev Ratchet Pear-Head. Extension 1/4"X3". Extension 1/4"X6". Universal Joint 1/4". Socket Driver 1/4"X3". Metal Tool Box 10"X5"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size. (WER24M)
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In Tube (NKST20)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 6" x 3" 1"R (CF516)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- URREA 1" Drive SAE, 28 pcs (57104)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- URREA 1/2" Drive Metric, 24 pcs (54209)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4001MR)
- Urrea Socket Sets