Shop All Socket Sets
Urrea
1/4" Drive SAE, 15 pcs
Mfr # 4700P
Zoro # G9814592
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 15
- SAE or Metric SAE
- Includes (10) 1/4" Drive 12 Point Socket: 5/32", 3/16", 7/32", 1/4/", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (3) 1/4" Drive 6 Point Socket: 6mm, 10mm, 13mm; (1) 1/4" Extension: 3", (1) 1/4" Drive Extension: 5" 45 Teeth
- Measurement Type SAE
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4700P
- Zoro # G9814592
- UPC # 660731638608
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Number of Pieces | 15 |
SAE or Metric | SAE |
Includes | (10) 1/4" Drive 12 Point Socket: 5/32", 3/16", 7/32", 1/4/", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (3) 1/4" Drive 6 Point Socket: 6mm, 10mm, 13mm; (1) 1/4" Extension: 3", (1) 1/4" Drive Extension: 5" 45 Teeth |
Measurement Type | SAE |
Description
1/4" drive socket set with accessories 15PC. The set includes: 1/4" drive 12pt socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2". 1/4" drive 6pt socket: 6mm, 10mm, 13mm. Extension 1/4"X3". 1/4" Reversible Ratchet Offset.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452.1-25-19-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-19-1/4-55)
- THE BRUSH MAN 3 in. Blade Scraper with Threaded Handle Insert, 5PK (KNIFE-PUTTY-3)
- WELLER Crescent 1/2 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS27N)
- GATOR TOOLS Gator Tools 42" Round End GatorLoy (GF10102)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- TENG TOOLS M1211 - 6 Piece 1/2" Drive 100mm Long Metric Hex Bit S (M1211)
- Urrea Sockets & Ratchets