Shop All Socket Sets
Urrea
1/4" Drive SAE, 12 pcs
Mfr # 47101
Zoro # G9814784
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (11) 1/4" Drive 12 Point Socket: 2/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1)Drive Reversible Ratchet: 1/4" x 5"
- SAE or Metric SAE
- Measurement Type SAE
- Drive Size 1/4"
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47101
- Zoro # G9814784
- UPC # 660731910971
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Includes | (11) 1/4" Drive 12 Point Socket: 2/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1)Drive Reversible Ratchet: 1/4" x 5" |
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 12 |
Description
1/4" drive socket set with accessories 12PC. The set includes: 1/4" drive 6pt socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 1/4" Rev Ratchet Pear-Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit (POUM8X1)
- OSCA 1lb Aluminum hammer with the Evo Soft Face (OS095HN50)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5158)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 3/8" Drive Metric, 12 pcs (52212)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- URREA 3/8" Drive SAE, 13 pcs (52130)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- MILWAUKEE TOOL Ratchet & Socket Set, 1/4 in, 3/8 in Drive Size, 90 Geared Teeth, Metric, SAE, 106-Piece (48-22-9486)
- Urrea Sockets & Ratchets