Shop All Socket Sets
Urrea
1/4" Drive SAE, 12 pcs
Mfr # 4700C
Zoro # G9838200
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/4"
- Measurement Type SAE
- Includes (10) 1/4" Drive 6 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) 1/4" Drive Ratchet: 5" 48 Teeth; (1) 7"; (1) Metal Box: 9-41/64" x 4-59/64" x 1-37/64"
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4700C
- Zoro # G9838200
- UPC # 660731609653
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Item | Drive With Accessories |
Includes | (10) 1/4" Drive 6 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) 1/4" Drive Ratchet: 5" 48 Teeth; (1) 7"; (1) Metal Box: 9-41/64" x 4-59/64" x 1-37/64" |
Number of Pieces | 12 |
Description
SAE 6-Point, 1/4" drive with accessories in metal case. The set includes: 6 pieces of 6-point socket 1/4", reversible ratchet, square drive screwdriver and metal box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- DRILL AMERICA 1/16" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-116NPT)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/8 Cut L (01556)
- IRWIN CURVED GROOVE PLIERS 8"" (2078508)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 3/8" Drive Metric, 30 pcs (52220)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 3/8" Drive SAE, 23 pcs (52134)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- KO-KEN Socket set 8mm-19mm Flare Nut 150mm 6 pieces 3/8 Sq. Drive (RS3300FN/6)
- Urrea Sockets & Ratchets