Shop All Socket Sets
Urrea
1/4" Drive SAE, 10 pcs
Mfr # 47106
Zoro # G9747033
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Measurement Type SAE
- Finish Nickel Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47106
- Zoro # G9747033
- UPC # 660731610192
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Short Socket |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Measurement Type | SAE |
Finish | Nickel Chrome |
Number of Pieces | 10 |
Includes | (10) Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Description
The URREA 1/4 in Drive socket set, features 10 sockets sizes 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", used for automotive and industrial maintenance and repair work. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Socket point styles included: 6. Meets National and International standards: American and European. There is an Urrea socket or accessory always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage 0015 (666-1 1/2)
- TOOLPRO Replacement Cable for TP88200 Drywall Panel Lift (TP88214)
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51X60)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- KD TOOLS 1/2" Drive SAE, 14 pcs (80732)
- Urrea Socket Sets