Shop All Socket Sets
Urrea
1/4" Drive Metric, 9 pcs
Mfr # 47207
Zoro # G9747505
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Material Chrome Vanadium Steel
- Finish Nickel Chrome
- Includes (9) Socket of 1" Length: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47207
- Zoro # G9747505
- UPC # 660731610628
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 9 |
Material | Chrome Vanadium Steel |
Item | Short Socket |
Finish | Nickel Chrome |
Includes | (9) Socket of 1" Length: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm |
SAE or Metric | Metric |
Measurement Type | Metric |
Description
The URREA 1/4 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 9 sockets sizes: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm. Meets National and International standards: exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 9/16 (C17034)
- HOUGEN 2-1/2 in. Carbide Sheet Metal Holcutter (14374)
- ECLIPSE 9 in Ratchet Crimper (300-005)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64 (53920)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- URREA 1/4" Drive Metric, 30 pcs (47206)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- WELLER Crescent Assorted in. X 1/2 in. drive Metric 6 Point Impact Socket Set 8 pc (CIMS1N)
- Urrea Socket Sets