Shop All Socket Sets
Urrea
1/4" Drive Metric, 30 pcs
Mfr # 47206
Zoro # G9805851
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Number of Pieces 30
- Includes (12) 1/4" Drive 6 Point Standard Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) 1/4" Drive 6 Point Deep Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) 1/4" Drive Ratchet: 5" 48 Teeth; (2) Extensions: 3", 6"; (1) 7"; (1) Universal Joint: 11-5/16"; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47206
- Zoro # G9805851
- UPC # 660731636550
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Number of Pieces | 30 |
Includes | (12) 1/4" Drive 6 Point Standard Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) 1/4" Drive 6 Point Deep Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) 1/4" Drive Ratchet: 5" 48 Teeth; (2) Extensions: 3", 6"; (1) 7"; (1) Universal Joint: 11-5/16"; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32" |
SAE or Metric | Metric |
Item | Standard and Deep with Accessories |
Description
1/4" drive socket set with accessories 30PC. The set includes: 1/4" 6pt socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm. 1/4" drive 6pt deep socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm. 1/4" Rev Ratchet Pear-Head. Extension 1/4"X3". Extension 1/4"X6". Socket Driver 1/4"X3". Universal Joint 1/4". Metal Tool Box 15"X7"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.071 In, Black (911207100)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Gray) (OSR01313)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- URREA 1" Drive SAE, 14 pcs (57100)
- URREA 1/2" Drive SAE, 19 pcs (54122)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 1/4" Drive SAE, 13 pcs (47110)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- CAL-VAN TOOLS 6 Point Axle Nut Socket Set, 8 Piece (966)
- Urrea Sockets & Ratchets