Shop All Socket Sets
Urrea
1/4" Drive Metric, 18 pcs
Mfr # 47205
Zoro # G9819879
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Includes (1) Reversible Ratchet 1/4" Drive: 5"; (2) Extension 1/4" Drive: 1/4"x3", 1/4"X6"; (1) Socket Driver 1/4" Drive: 1/4"x3"; (1) Universal Joint 1/4" Drive: 1/4"; (1) Metal tool Box: 10"x5"x2"; (12) Socket 1/4" Drive: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
- Measurement Type Metric
- Finish Reversible Ratchet: Chrome Plated
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47205
- Zoro # G9819879
- UPC # 660731635287
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | (1) Reversible Ratchet 1/4" Drive: 5"; (2) Extension 1/4" Drive: 1/4"x3", 1/4"X6"; (1) Socket Driver 1/4" Drive: 1/4"x3"; (1) Universal Joint 1/4" Drive: 1/4"; (1) Metal tool Box: 10"x5"x2"; (12) Socket 1/4" Drive: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm |
Item | Socket Set |
Measurement Type | Metric |
Number of Pieces | 18 |
Finish | Reversible Ratchet: Chrome Plated |
SAE or Metric | Metric |
Description
1/4" drive socket set with accessories 18PC. The set includes: 1/4" drive 6pt socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm. 1/4" Rev Ratchet Pear-Head. Extension 1/4"X3". Extension 1/4"X6". Socket Driver 1/4"X3". Universal Joint 1/4". Metal Tool Box 10"X5"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Golden Stainless, 18"x5 (CFE548PF)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- SUNEX 1/2" Drive Impact Socket 6 (217M)
- MONTANA BRAND Montana Brand MB-66144 2 -9-16 in. Magnetic Nut Driver Set (MB-66144)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 3/8" Drive SAE, 13 pcs (52130)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- URREA 1/2" Drive SAE, 12 pcs (54107)
- STEEL GRIP Steel Grip 2636637 1.25 x 0.25; 0.37 & 0.5 in. Metric; SAE 6 Socket & Tool Set - 120 Piece (2636637)
- Urrea Sockets & Ratchets