Shop All Socket Sets
Urrea
1/4" Drive Metric, 11 pcs
Mfr # 4700JM
Zoro # G9746659
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Finish Nickel Chrome
- Drive Size 1/4"
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4700JM
- Zoro # G9746659
- UPC # 660731685206
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Item | Flex Socket |
Finish | Nickel Chrome |
Measurement Type | Metric |
Includes | (11) Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
Number of Pieces | 11 |
Description
The URREA 1/4 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 11 sockets sizes: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm. Exceed ASME B107.110 2012 and DIN 3124 standards. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- DRILL AMERICA #82 HSS Black Oxide Jobber Length Drill Bit (DWDN82)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (449006)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDL1.5)
- URREA 1/2" Drive SAE, 19 pcs (54122)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300XZ/12)
- Urrea Sockets & Ratchets