Shop All Impact Socket Sets
Urrea
1/4" Drive Impact Socket Set, SAE, 10 pcs
Mfr # 69106
Zoro # G9830665
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) Socket 1/4" Drive: 3/16", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 69106
- Zoro # G9830665
- UPC # 660731635607
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) Socket 1/4" Drive: 3/16", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8 |
Item | Impact Socket Set |
Description
1/4" impact sockets are mainly used in delicate jobs like electronics, pneumatics and electromechanics. The set includes the following sizes: 3/16”, 1/4”, 9/32”, 5/16”, 11/32”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 5/8 82 Hss 3Fl Spi. C (92062502)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Red (38013)
- SUNEX Stndrd Square Impact Socket, 1"Dr, 13/16" (526S)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (72212)
- URREA 3/4" Drive Deep Socket, Metric, 13 pcs (750013MLH)
- URREA 1" Drive Short Socket, SAE, 12 pcs (10000T)
- URREA 1/2" Drive Impact Socket, SAE, 11 pcs (74102)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91109)
- Urrea Impact Socket Sets