Shop All Socket Adapters
Urrea
1/4" Drive Bit Adapter, SAE
Mfr # 4771
Zoro # G9834612
original price:
$6.57
46% off
new price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- For Use With Hexagonal Inserts
- Output Drive Size 1/4"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4771
- Zoro # G9834612
- UPC # 660731610840
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
For Use With | Hexagonal Inserts |
Item | Bit Adapter |
Output Drive Type | Square |
Number of Points | 4 |
Description
Allows attachment of hexagonal inserts with phillips, torx, flat and other bits using 1/4" drive handles. For 1/4” hex bits. Total length: 15/16". Drive size: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AR-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0008)
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 3/8 (C68020)
- HOUGEN 2 in. X 3 in. 12,000-Series Annular Cutter (3-12264)
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- URREA 3/8" female drive to 1/4" male socket adapter (5255)
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- URREA 3/4" female drive to 1" male socket adapter (5853)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- URREA 1/2" Drive Adapters, SAE (5653)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9103)
- Urrea Socket Adapters